Turnbuckle, Jaw End, Left, 440Lb, 3 In, SS

VALUE BRAND| Zoro #: G1999374| Mfr #: 2UME7

$9.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1999374 Mfr #: 2UME7
Item: TurnbuckleType: Jaw End, Orientation Left
Working Load Limit (Lb.): 440Thread Dia. (In.): 1/4
Take Up (In.): 3Material: Type 316 Cast Stainless Steel
Country of Origin (subject to change): China

Product Description

Turnbuckle, Jaw End, Orientation Left, Working Load Limit 440 Lb, Thread Dia 1/4 In, Take Up 3 In, Type 316 Cast Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.