Turnbuckle, Jaw End, Left, 500Lb, 4 In

VALUE BRAND| Zoro #: G1317075| Mfr #: 2ULZ6

$20.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1317075 Mfr #: 2ULZ6
Item: TurnbuckleType: Jaw End, Orientation Left
Working Load Limit (Lb.): 500Thread Dia. (In.): 1/4
Take Up (In.): 4Material: Type 316 Forged Stainless steel
Country of Origin (subject to change): China

Product Description

Turnbuckle, Jaw End, Orientation Left, Working Load Limit 500 Lb, Thread Dia 1/4 In, Take Up 4 In, Type 316 Forged Stainless Steel Material
Save 15%. Sign up for Z-mail.