Turnbuckle, Jaw End, Left, 5200Lb, 6 In

VALUE BRAND| Zoro #: G0949435| Mfr #: 2UMA7

$100.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0949435 Mfr #: 2UMA7
Item: TurnbuckleType: Jaw End, Orientation Left
Working Load Limit (Lb.): 5200Thread Dia. (In.): 3/4
Take Up (In.): 6Material: Type 316 Forged Stainless steel
Country of Origin (subject to change): China

Product Description

Turnbuckle, Jaw End, Orientation Left, Working Load Limit 5200 Lb, Thread Dia 3/4 In, Take Up 6 In, Type 316 Forged Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.