Turnbuckle, Jaw End, Right, 1200Lb, 6 In

VALUE BRAND |Zoro #: G2451723|Mfr #: 2UMA2

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2451723 Mfr #: 2UMA2
Item: TurnbuckleType: Jaw End, Orientation Right
Working Load Limit (Lb.): 1200Thread Dia. (In.): 3/8
Take Up (In.): 6Material: Type 316 Forged Stainless Steel
Country of Origin (subject to change): China

Product Description

Turnbuckle, Jaw End, Orientation Right, Working Load Limit 1200 Lb, Thread Dia 3/8 In, Take Up 6 In, Type 316 Forged Stainless Steel Material

Product Reviews

Save 15% when you sign up for Z-mail.