Turnbuckle, Jaw End, Right, 2000Lb, 6 In, SS

VALUE BRAND| Zoro #: G1953463| Mfr #: 2UMF5

$23.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1953463 Mfr #: 2UMF5
Item: TurnbuckleType: Jaw End, Orientation Right
Working Load Limit (Lb.): 2000Thread Dia. (In.): 1/2
Take Up (In.): 6Material: Type 316 Cast Stainless Steel
Country of Origin (subject to change): China

Product Description

Turnbuckle, Jaw End, Orientation Right, Working Load Limit 2000 Lb, Thread Dia 1/2 In, Take Up 6 In, Type 316 Cast Stainless Steel Material
Save 15%. Sign up for Z-mail.