Turnbuckle, Jaw End, Right, 2200Lb, 6In

VALUE BRAND| Zoro #: G0815631| Mfr #: 2UMA4

$56.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0815631 Mfr #: 2UMA4
Item: TurnbuckleType: Jaw End, Orientation Right
Working Load Limit (Lb.): 2200Thread Dia. (In.): 1/2
Take Up (In.): 6Material: Type 316 Forged Stainless Steel
Country of Origin (subject to change): China

Product Description

Turnbuckle, Jaw End, Orientation Right, Working Load Limit 2200 Lb, Thread Dia 1/2 In, Take Up 6 In, Type 316 Forged Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.