KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turnbuckle, Jaw End, Right, 5200Lb, 6 In

VALUE BRAND| Zoro #: G1618251| Mfr #: 2UMA8

$85.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Jaw End, Orientation Right
Item: Turnbuckle
Take Up (In.): 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1618251 Mfr #: 2UMA8
Type: Jaw End, Orientation RightItem: Turnbuckle
Take Up (In.): 6Thread Dia. (In.): 3/4
Package Quantity: 1Material: Type 316 Forged Stainless steel
Working Load Limit (Lb.): 5200Country of Origin (subject to change): China

Description

Turnbuckle, Jaw End, Orientation Right, Working Load Limit 5200 Lb, Thread Dia 3/4 In, Take Up 6 In, Type 316 Forged Stainless Steel Material

Reviews