Turnbuckle, Jaw End, Right, 800 Lb, 4 1/2In

VALUE BRAND| Zoro #: G1442436| Mfr #: 2ULZ9

$26.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1442436 Mfr #: 2ULZ9
Item: TurnbuckleType: Jaw End, Orientation Right
Working Load Limit (Lb.): 800Thread Dia. (In.): 5/16
Take Up (In.): 4-1/2Material: Type 316 Forged Stainless Steel
Country of Origin (subject to change): China

Product Description

Turnbuckle, Jaw End, Orientation Right, Working Load Limit 800 Lb, Thread Dia 5/16 In, Take Up 4 1/2 In, Type 316 Forged Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.