20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Turnbuckle, Jaw End, Right, 8000 Lb, 6 In

VALUE BRAND| Zoro #: G1563387| Mfr #: 2UMC1

$141.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1563387 Mfr #: 2UMC1
Take Up (In.): 6Material: Type 316 Forged Stainless Steel
Item: TurnbuckleWorking Load Limit (Lb.): 8000
Type: Jaw End, Orientation RightThread Dia. (In.): 1
Country of Origin (subject to change): China

Product Description

Turnbuckle, Jaw End, Orientation Right, Working Load Limit 8000 Lb, Thread Dia 1 In, Take Up 6 In, Type 316 Forged Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.