Turnbuckle, Oval Eye, Left, 3500Lb, 6 In

VALUE BRAND| Zoro #: G2468864| Mfr #: 2ULX6

$70.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2468864 Mfr #: 2ULX6
Take Up (In.): 6Material: Type 316 Forged Stainless steel
Item: TurnbuckleWorking Load Limit (Lb.): 3500
Type: Oval Eye, Orientation LeftThread Dia. (In.): 5/8
Country of Origin (subject to change): China

Product Description

Turnbuckle, Oval Eye, Orientation Left, Working Load Limit 3500 Lb, Thread Dia 5/8 In, Take Up 6 In, Type 316 Forged Stainless steel Material

Product Reviews

Save 15%. Sign up for Z-mail.