Turnbuckle, Oval Eye, Left, 500 Lb, 4 In

VALUE BRAND| Zoro #: G0538815| Mfr #: 2ULW7

$15.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0538815 Mfr #: 2ULW7
Item: TurnbuckleType: Oval Eye, Orientation Left
Working Load Limit (Lb.): 500Thread Dia. (In.): 1/4
Take Up (In.): 4Material: Type 316 Forged Stainless steel
Country of Origin (subject to change): China

Product Description

Turnbuckle, Oval Eye, Orientation Left, Working Load Limit 500 Lb, Thread Dia 1/4 In, Take Up 4 In, Type 316 Forged Stainless steel Material

Product Reviews

Save 15%. Sign up for Z-mail.