Turnbuckle, Oval Eye, Left, 800 lb, 4 1/2In

VALUE BRAND |Zoro #: G1620175|Mfr #: 2ULW9

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1620175 Mfr #: 2ULW9
Item: TurnbuckleType: Oval Eye, Orientation Left
Working Load Limit (Lb.): 800Thread Dia. (In.): 5/16
Take Up (In.): 4-1/2Material: Type 316 Forged Stainless steel
Country of Origin (subject to change): China

Product Description

Turnbuckle, Oval Eye, Orientation Left, Working Load Limit 800 Lb, Thread Dia 5/16 In, Take Up 4 1/2 In, Type 316 Forged Stainless steel Material

Product Reviews

Save 15% when you sign up for Z-mail.