Twine, PPL, Twisted, 1/14 In. dia., 230 ft L

VALUE BRAND |Zoro #: G0768022|Mfr #: 2PRR4

$2.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0768022 Mfr #: 2PRR4
Package Type: BallStandards: Cordage Institute
Rope Material: PolypropyleneRope Sub-Category: Twine
Item: TwineLength: 230 ft.
Tensile Strength: 30 lb.Color: Brown
Rope Construction: TwistedWorking Load Limit: 5 lb.
Rope Application: Tying and BundlingRope Dia.: 1/14"
Country of Origin (subject to change): United States

Product Description

Rope Sub-Category Twine, Rope Material Polypropylene, Rope Application Tying and Bundling, Rope Construction Twisted, Rope Dia. 1/14 In., Length 230 ft., Working Load Limit 5 lb., Tensile Strength 30 lb., Package Type Ball, Brown, Standards Cordage Institute

Product Reviews

Save 15% when you sign up for Z-mail.