Twist Lock, Nylon, 1 3/8 In, PK25

VALUE BRAND| Zoro #: G1288445| Mfr #: 1ENX7

$2.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1288445 Mfr #: 1ENX7
Item: Twist LockApplication: For Wire, Tubing or Cable
Color: NaturalMaterial: Nylon
Bundle Dia.: 1.45 to 1.55"Size: 1-3/8"
Length: 2.670"Country of Origin (subject to change): United States

Product Description

Twist Lock, Size 1-3/8 In., Length 2.670 In., Bundle Dia. 1.45 to 1.55 In., Material Nylon, Color Natural, Application For Wire, Tubing or Cable, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.