Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

3/4" Twist Lock NAT PK 50

VALUE BRAND| Zoro #: G0693761| Mfr #: 1ENX4

$2.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Twist Lock
Size: 3/4"
Application: For Wire,Tubing or Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693761 Mfr #: 1ENX4
Item: Twist LockSize: 3/4"
Application: For Wire,Tubing or CableBundle Dia.: 0.70 to 0.80"
Length: 1.55"Color: natural
Material: NylonCountry of Origin (subject to change): United States

Description

Twist Lock, Size 3/4 In., Length 1.550 In., Bundle Dia. 0.70 to 0.80 In., Material Nylon, Color Natural, Application For Wire,Tubing or Cable, Package Quantity 50

Reviews