KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" Twist Lock NAT PK 50

VALUE BRAND| Zoro #: G0968886| Mfr #: 1ENX3

$2.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Twist Lock
Size: 5/8"
Application: For Wire,Tubing or Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968886 Mfr #: 1ENX3
Item: Twist LockSize: 5/8"
Application: For Wire,Tubing or CableBundle Dia.: 0.55 to 0.65"
Length: 1.26"Color: natural
Material: NylonCountry of Origin (subject to change): United States

Description

Twist Lock, Size 5/8 In., Length 1.260 In., Bundle Dia. 0.55 to 0.65 In., Material Nylon, Color Natural, Application For Wire,Tubing or Cable, Package Quantity 50

Reviews