Twist Ties, Red, 6 In, Plastic, PK10000

VALUE BRAND| Zoro #: G0226116| Mfr #: 5CRP6

$106.84 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0226116 Mfr #: 5CRP6
Width: 3/16"Item: Twist Ties
Material: Wire In PlasticLength: 6"
Color: RedCountry of Origin (subject to change): China

Product Description

Twist Ties, Wire In Plastic, Red, Length 6 In., Width 3/16 In., Package Quantity 10000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.