7" Wire In Plastic Twist Ties, Pk10000

VALUE BRAND| Zoro #: G0226143| Mfr #: 5CRR2

$143.36 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: Red
Item: Twist Ties
Length: 7"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0226143 Mfr #: 5CRR2
Item: Twist TiesLength: 7"
Color: RedWidth: 3/16"
Material: Wire In PlasticCountry of Origin (subject to change): China

Product Description

Twist Ties, Wire In Plastic, Red, Length 7 In., Width 3/16 In., Package Quantity 10000

Product Reviews