4" Wire In Plastic Twist Ties, Pk10000

VALUE BRAND| Zoro #: G0226064| Mfr #: 5CRN5

$89.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Wire In Plastic
Item: Twist Ties
Width: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226064 Mfr #: 5CRN5
Material: Wire In PlasticItem: Twist Ties
Width: 3/16"Length: 4"
Color: whiteCountry of Origin (subject to change): China

Description

Twist Ties, Wire In Plastic, White, Length 4 In., Width 3/16 In., Package Quantity 10000

Reviews