STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

5" Wire In Plastic Twist Ties, Pk10000

VALUE BRAND| Zoro #: G0226073| Mfr #: 5CRN9

$126.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Wire In Plastic
Length: 5"
Item: Twist Ties
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226073 Mfr #: 5CRN9
Material: Wire In PlasticLength: 5"
Item: Twist TiesColor: Blue
Width: 3/16"Country of Origin (subject to change): China

Description

Twist Ties, Blue, Length 5 In., Width 3/16 In., Bag Features Standard, Open, Bag Package Configuration Bundle, FDA Compliant No, Material Wire In Plastic, Package Quantity 10000

Reviews