Two Hole Conduit Strap, Steel, PK100

VALUE BRAND| Zoro #: G0751441| Mfr #: 3KF80

$26.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc plated
For Use With: Rigid/IMC Conduit
Item: Two Hole Conduit Strap
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0751441 Mfr #: 3KF80
Sub-Category: Conduit StrapsNominal Conduit/Pipe: 1"
Material: steelItem: Two Hole Conduit Strap
For Use With: Rigid/IMC ConduitFinish: zinc plated
Country of Origin (subject to change): China

Product Description

Two Hole Conduit Strap, Steel, Nominal Conduit/Pipe 1 In., For Use With Rigid/IMC Conduit, Finish Zinc Plated, Package Quantity 100

Product Reviews