Two Hole Conduit Strap, Steel, PK150

VALUE BRAND| Zoro #: G1044224| Mfr #: 3KF79

$23.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1044224 Mfr #: 3KF79
For Use With: Rigid/IMC ConduitFinish: Zinc Plated
Sub-Category: Conduit StrapsNominal Conduit/Pipe: 3/4"
Material: SteelItem: Two Hole Conduit Strap
Country of Origin (subject to change): China

Product Description

Two Hole Conduit Strap, Steel, Nominal Conduit/Pipe 3/4 In., For Use With Rigid/IMC Conduit, Finish Zinc Plated, Package Quantity 150

Product Reviews

Save 15%. Sign up for Z-mail.