KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Two Hole Conduit Strap, Steel, PK25

VALUE BRAND| Zoro #: G0871473| Mfr #: 3KF83

$17.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Two Hole Conduit Strap
For Use With: Rigid/IMC Conduit
Finish: zinc plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0871473 Mfr #: 3KF83
Item: Two Hole Conduit StrapFor Use With: Rigid/IMC Conduit
Finish: zinc platedNominal Conduit/Pipe: 2"
Material: steelSub-Category: Conduit Straps
Country of Origin (subject to change): China

Description

Two Hole Conduit Strap, Steel, Nominal Conduit/Pipe 2 In., For Use With Rigid/IMC Conduit, Finish Zinc Plated, Package Quantity 25

Reviews