Two Hole Conduit Strap, Steel, PK250

VALUE BRAND| Zoro #: G0854077| Mfr #: 3LV29

$21.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: None
Item: Two Hole Conduit Strap
Sub-Category: Conduit Straps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0854077 Mfr #: 3LV29
Finish: NoneItem: Two Hole Conduit Strap
Sub-Category: Conduit StrapsFor Use With: EMT
Nominal Conduit/Pipe: 1/2"Material: steel
Country of Origin (subject to change): China

Description

Two Hole Conduit Strap, Steel, Nominal Conduit/Pipe 1/2 In., For Use With EMT, Finish None, Package Quantity 250

Reviews