Two Hole Conduit Strap, Steel, PK75

VALUE BRAND| Zoro #: G1195643| Mfr #: 3KF81

$32.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1195643 Mfr #: 3KF81
Sub-Category: Conduit StrapsNominal Conduit/Pipe: 1-1/4"
Material: steelItem: Two Hole Conduit Strap
For Use With: Rigid/IMC ConduitFinish: None
Country of Origin (subject to change): China

Product Description

Two Hole Conduit Strap, Steel, Nominal Conduit/Pipe 1-1/4 In., For Use With Rigid/IMC Conduit, Finish None, Package Quantity 75

Product Reviews

Save 15%. Sign up for Z-mail.