Two Hole Strap, Pipe Sz 2 In

VALUE BRAND| Zoro #: G2005701| Mfr #: 0500381280

$1.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2005701 Mfr #: 0500381280
Material: Galvanized SteelMetal Detectable: Yes
Standards: UL listedDescription/Special Features: For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20 Gauge With Hanger Tab In The Upward Position Only. May Also Be Used As A Guide To Limit Movement Of Vertical CPVC Pipe With The Tab In The Vertical Position.
Pipe Size (In.): 2Length (In.): 4-5/16
Item: Two Hole StrapCountry of Origin (subject to change): United States

Product Description

Two Hole Strap, Pipe Size 2 In, Material of Construction Galvanized Steel, Length 4 5/16 In, For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20 Gauge With Hanger Tab In The Upward Position Only. May Also Be Used As A Guide To Limit Movement Of Vertical CPVC Pipe With The Tab In The Vertical Position., Standards UL Listed

Product Reviews

Save 15%. Sign up for Z-mail.