Type J Probe Extension, Mini, 10 ft.

VALUE BRAND| Zoro #: G1959912| Mfr #: 5RMF4

$17.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Length: 10 ft.
Includes: 10 ft. Wire, Male Mini-Plug, and Female Mini-Plug
Probe Connector: Mini
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1959912 Mfr #: 5RMF4
Wire Length: 10 ft.Includes: 10 ft. Wire, Male Mini-Plug, and Female Mini-Plug
Probe Connector: MiniFor Use With: Type J Thermocouple
Country of Origin (subject to change): China

Description

Type J Thermocouple Probe Extension, For Use With Type J Thermocouple, Probe Connector Mini, Wire Length 10 ft., Includes 10 ft. Wire, Male Mini-Plug, and Female Mini-Plug

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews