1/2"-13 x 3-1/2" Pipe Size Zinc Low Carbon Steel U-Bolt, 5 pk.

VALUE BRAND| Zoro #: G0984995| Mfr #: 5ZA58

$33.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 4 Hex Nuts
Thread Size: 1/2"-13
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984995 Mfr #: 5ZA58
Includes: 4 Hex NutsThread Size: 1/2"-13
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 3-1/2"
Finish: zincInside Width: 4-1/16"
Type: Long TangentItem: U-Bolt
Package Quantity: 5Inside Length: 6-1/4"
Material: Low carbon steelThread Length: 3"
Country of Origin (subject to change): China

Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Zinc, Thread Size 1/2-13, Thread Length 3 In., Inside Length 6-1/4 In.Inside Width 4-1/16 In., For Pipe Size 3-1/2 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 5

Reviews