U-Bolt, 1/2-13x3 1/2x5, PK10

VALUE BRAND| Zoro #: G0856712| Mfr #: 3ZHC6

$42.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0856712 Mfr #: 3ZHC6
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesThread Size: 1/2"-13
Material: Low carbon steelItem: U-Bolt
Includes: 2 Hex NutsFinish: zinc
For Pipe Size: 3"Inside Length: 5"
Inside Width: 3-1/2"Thread Length: 1-1/2"
Type: StandardCountry of Origin (subject to change): China

Product Description

U-Bolt, Standard, Low Carbon Steel, Finish Zinc Plated, Thread Size 1/2-13, Thread Length 1 1/2 In, Inside Length 5 In, Inside Width 3 1/2 In, For Pipe Size 3 In, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.