JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

U-Bolt, 1/2-13x4x5 1/2, PK10

VALUE BRAND| Zoro #: G0774952| Mfr #: 3ZHC7

$44.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0774952 Mfr #: 3ZHC7
Item: U-BoltCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Type: StandardFor Pipe Size: 3-1/2"
Inside Length: 5-1/2"Inside Width: 4"
Thread Length: 1-1/2"Thread Size: 1/2"-13
Material: Low carbon steelIncludes: 2 Hex Nuts
Finish: zincCountry of Origin (subject to change): China

Product Description

U-Bolt, Standard, Low Carbon Steel, Finish Zinc Plated, Thread Size 1/2-13, Thread Length 1 1/2 In, Inside Length 5 1/2 In, Inside Width 4 In, For Pipe Size 3 1/2 In, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.