THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/4"-20 x 1-1/2" Pipe Size Zinc Low Carbon Steel U-Bolt, 10 pk.

VALUE BRAND| Zoro #: G0452627| Mfr #: 4P821

$7.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Finish: zinc
Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0452627 Mfr #: 4P821
Package Quantity: 10Finish: zinc
Type: StandardThread Length: 1-3/8"
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesInside Width: 2"
Thread Size: 1/4"-20For Pipe Size: 1-1/2"
Item: U-BoltIncludes: 1 Plate and 2 Nuts
Material: Low carbon steelInside Length: 3-1/4"
Country of Origin (subject to change): China

Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 1/4-20 In Thread Size, 1 3/8 In Thread Length, 3 1/4 In Inside Length, 2 In Inside Width, For 1 1/2 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews