U Bolt, 1/4-20, Pipe 1 1/2 In, Pk10

VALUE BRAND| Zoro #: G1402423| Mfr #: 5YY18

$48.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1402423 Mfr #: 5YY18
Item: U-BoltCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Thread Size: 1/4"-20Material: 304 STAINLESS STEEL
Includes: 1 Plate and 2 NutsFinish: Plain
For Pipe Size: 1-1/2"Inside Length: 3-1/4"
Inside Width: 2"Thread Length: 1-3/8"
Type: StandardCountry of Origin (subject to change): China

Product Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 1/4-20 In Thread Size, 1 3/8 In Thread Length, 3 1/4 In Inside Length, 2 In Inside Width, For 1 1/2 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.