U Bolt, 1/4-20, Pipe 1 1/4 In, Pk10

VALUE BRAND| Zoro #: G0378926| Mfr #: 4P820

$7.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0378926 Mfr #: 4P820
Material: Low Carbon SteelItem: U-Bolt
Type: StandardCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Inside Width: 1-3/4"Thread Length: 1-3/8"
Thread Size: 1/4"-20Includes: 1 Plate and 2 Nuts
Finish: ZincFor Pipe Size: 1-1/4"
Inside Length: 3"Country of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 1/4-20 In Thread Size, 1 3/8 In Thread Length, 3 In Inside Length, 1 3/4 In Inside Width, For 1 1/4 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.