Shop Alternate Products
This Product is Discontinued
Zoro Select
U-Bolt, 1/4"-20, Low carbon steel, 10 PK (Discontinued)
Mfr # 5YU31
Zoro # G1146187
This Product is Discontinued
Key Features
- Thread Size 1/4"-20
- For Pipe Size 1 1/4 in
- Material Low Carbon Steel
- Finish Zinc
- Thread Length 1 3/8 in