U Bolt, 1/4-20, Pipe 1 1/4 In, Pk10

VALUE BRAND| Zoro #: G1403491| Mfr #: 5YY17

$47.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1403491 Mfr #: 5YY17
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesType: Standard
Thread Size: 1/4"-20Material: 304 Stainless Steel
Item: U-BoltIncludes: 1 Plate and 2 Nuts
Finish: PlainFor Pipe Size: 1-1/4"
Inside Length: 3"Inside Width: 1-3/4"
Thread Length: 1-3/8"Country of Origin (subject to change): China

Product Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 1/4-20 In Thread Size, 1 3/8 In Thread Length, 3 In Inside Length, 1 3/4 In Inside Width, For 1 1/4 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.