U Bolt, 1/4-20, Pipe 1/2 In, PK10

VALUE BRAND| Zoro #: G1880426| Mfr #: 4P817

$6.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1880426 Mfr #: 4P817
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesItem: U-Bolt
Type: StandardMaterial: Low Carbon Steel
Includes: 1 Plate and 2 NutsFinish: Zinc
For Pipe Size: 1/2"Inside Length: 1-3/4"
Inside Width: 1"Thread Length: 1"
Thread Size: 1/4"-20Country of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Finish Zinc, Thread Size 1/4-20, Thread Length 1 In., Inside Length 1-3/4 In., Inside Width 1 In., For Pipe Size 1/2 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 1 Plate and 2 Nuts, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.