KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 x 1/2" Pipe Size Zinc Low Carbon Steel U-Bolt, 5 pk.

VALUE BRAND| Zoro #: G1647301| Mfr #: 5ZA36

$10.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 4 Hex Nuts
Thread Size: 1/4"-20
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1647301 Mfr #: 5ZA36
Includes: 4 Hex NutsThread Size: 1/4"-20
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 1/2"
Finish: zincInside Width: 7/8"
Type: Long TangentItem: U-Bolt
Package Quantity: 5Inside Length: 2-15/16"
Material: Low carbon steelThread Length: 2-1/2"
Country of Origin (subject to change): China

Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Zinc, Thread Size 1/4-20, Thread Length 2-1/2 In., Inside Length 2-15/16 In.Inside Width 7/8 In., For Pipe Size 1/2 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 5

Reviews