U Bolt, 1/4-20, Pipe 1/4 In, Pk10

VALUE BRAND| Zoro #: G2370977| Mfr #: 5YU55

$5.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2370977 Mfr #: 5YU55
Material: Low Carbon SteelItem: U-Bolt
Type: StandardCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Thread Length: 3/4"Thread Size: 1/4"-20
Includes: 1 Plate and 2 NutsFinish: Zinc
For Pipe Size: 1/4"Inside Length: 1-1/4"
Inside Width: 9/16"Country of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 1/4-20 In Thread Size, 3/4 In Thread Length, 1 1/4 In Inside Length, 9/16 In Inside Width, For 1/4 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.