U Bolt, 1/4-20, Pipe 3/4 In, Pk10

VALUE BRAND| Zoro #: G2467123| Mfr #: 4P818

$6.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2467123 Mfr #: 4P818
Type: StandardMaterial: Low Carbon Steel
Item: U-BoltCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
For Pipe Size: 3/4"Inside Length: 2"
Inside Width: 1-1/8"Thread Length: 1"
Thread Size: 1/4"-20Includes: 1 Plate and 2 Nuts
Finish: ZincCountry of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 1/4-20 In Thread Size, 1 In Thread Length, 2 In Inside Length, 1 1/8 In Inside Width, For 3/4 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.