U Bolt, 1/4-20, Pipe 3/4 In, Pk10

VALUE BRAND| Zoro #: G1450574| Mfr #: 5YU58

$6.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1450574 Mfr #: 5YU58
Material: Low Carbon SteelItem: U-Bolt
Type: StandardCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Inside Width: 1-1/4"Thread Length: 1-1/4"
Thread Size: 1/4"-20Includes: 1 Plate and 2 Nuts
Finish: ZincFor Pipe Size: 3/4"
Inside Length: 2-1/4"Country of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 1/4-20 In Thread Size, 1 1/4 In Thread Length, 2 1/4 In Inside Length, 1 1/4 In Inside Width, For 3/4 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.