20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

U Bolt, 1/4-20, Pipe 3/4 In, Pk10

VALUE BRAND| Zoro #: G1337253| Mfr #: 5YU74

$29.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1337253 Mfr #: 5YU74
Item: U-BoltCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Finish: PlainFor Pipe Size: 3/4"
Inside Length: 2-1/4"Inside Width: 1-1/4"
Thread Length: 1-1/4"Type: Standard
Thread Size: 1/4"-20Material: 304 STAINLESS STEEL
Includes: 2 NutsCountry of Origin (subject to change): China

Product Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 1/4-20 In Thread Size, 1 1/4 In Thread Length, 2 1/4 In Inside Length, 1 1/4 In Inside Width, For 3/4 In Pipe Size, Includes 2 Nuts, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.