WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

U Bolt, 1/4-20, Pipe 3/4 In, Pk10

VALUE BRAND| Zoro #: G1546526| Mfr #: 5YY15

$39.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 1-1/4"
For Pipe Size: 3/4"
Material: 304 Stainless steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1546526 Mfr #: 5YY15
Thread Length: 1-1/4"For Pipe Size: 3/4"
Material: 304 Stainless steelThread Size: 1/4"-20
Type: StandardItem: U-Bolt
Includes: 1 Plate and 2 NutsPackage Quantity: 10
Inside Width: 1-1/4"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Finish: PlainInside Length: 2-1/4"
Country of Origin (subject to change): China

Product Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 1/4-20 In Thread Size, 1 1/4 In Thread Length, 2 1/4 In Inside Length, 1 1/4 In Inside Width, For 3/4 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Product Reviews