U Bolt, 1/4-20, Pipe 3/8 In, Pk10

VALUE BRAND| Zoro #: G0451911| Mfr #: 5YU56

$5.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0451911 Mfr #: 5YU56
Material: Low Carbon SteelItem: U-Bolt
Type: StandardCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes: 1 Plate and 2 NutsFinish: Zinc
For Pipe Size: 3/8"Inside Length: 1-1/4"
Inside Width: 3/4"Thread Length: 5/8"
Thread Size: 1/4"-20Country of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 1/4-20 In Thread Size, 5/8 In Thread Length, 1 1/4 In Inside Length, 3/4 In Inside Width, For 3/8 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.