U Bolt, 1/4-20, Pipe 3/8 In, Pk10

VALUE BRAND| Zoro #: G1659576| Mfr #: 5YU57

$6.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659576 Mfr #: 5YU57
Item: U-BoltType: Standard
Material: Low carbon steelCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
For Pipe Size: 3/8"Inside Length: 2-1/4"
Inside Width: 3/4"Thread Length: 1-1/2"
Thread Size: 1/4"-20Includes: 1 Plate and 2 Nuts
Finish: zincCountry of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 1/4-20 In Thread Size, 1 1/2 In Thread Length, 2 1/4 In Inside Length, 3/4 In Inside Width, For 3/8 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10
Save 15%. Sign up for Z-mail.