U-Bolt, 1/4-20x1 1/8x2, PK10

VALUE BRAND| Zoro #: G0850552| Mfr #: U17567.025.0075

$14.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0850552 Mfr #: U17567.025.0075
Item: U-BoltType: Standard
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesIncludes: 2 Hex Nuts
Finish: PlainFor Pipe Size: 3/4"
Inside Length: 2"Inside Width: 1-1/8"
Thread Length: 1"Thread Size: 1/4"-20
Material: 304 STAINLESS STEELCountry of Origin (subject to change): Multiple

Product Description

U-Bolt, Standard, 304 Stainless Steel, Finish Plain, Thread Size 1/4-20, Thread Length 3/4 In., Inside Length 2 In., Inside Width 1-1/8 In., For Pipe Size 3/4 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.