JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

U-Bolt, 1/4-20x1x1 3/4, PK10

VALUE BRAND| Zoro #: G0560795| Mfr #: 3XTJ7

$37.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0560795 Mfr #: 3XTJ7
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesType: Standard
Item: U-BoltMaterial: 304 STAINLESS STEEL
Includes: 2 Hex Nuts and 1 PlateFinish: Plain
For Pipe Size: 1/2"Inside Length: 1-3/4"
Inside Width: 1"Thread Length: 3/4"
Thread Size: 1/4"-20Country of Origin (subject to change): China

Product Description

U-Bolt, Standard, 304 Stainless Steel, Finish Plain, Thread Size 1/4-20, Thread Length 3/4 In., Inside Length 1-3/4 In., Overall Length -, Inside Width 1 In., For Pipe Size 1/2 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts and 1 Plate, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.