1/4"-20 x 1/2" Pipe Size Zinc Low Carbon Steel U-Bolt, 10 pk.

VALUE BRAND| Zoro #: G2357722| Mfr #: 3ZHA5

$8.78 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 2 Hex Nuts
Thread Size: 1/4"-20
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2357722 Mfr #: 3ZHA5
Includes: 2 Hex NutsThread Size: 1/4"-20
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 1/2"
Finish: zincInside Width: 1"
Type: StandardItem: U-Bolt
Package Quantity: 10Inside Length: 1-3/4"
Material: Low carbon steelThread Length: 3/4"
Country of Origin (subject to change): China

Description

U-Bolt, Standard, Low Carbon Steel, Finish Zinc Plated, Thread Size 1/4-20, Thread Length 3/4 In, Inside Length 1 3/4 In, Inside Width 1 In, For Pipe Size 1/2 In, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts, Package Quantity 10

Reviews