U-Bolt, 1/4-20x2x3 1/4, PK10

VALUE BRAND| Zoro #: G2425062| Mfr #: 3ZHA7

$9.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2425062 Mfr #: 3ZHA7
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesIncludes: 2 Hex Nuts
Overall Length: -Finish: Zinc
For Pipe Size: 1-1/2"Inside Length: 3-1/4"
Inside Width: 2"Thread Length: 1-3/8"
Type: StandardThread Size: 1/4"-20
Material: Low Carbon SteelItem: U-Bolt
Country of Origin (subject to change): China

Product Description

U-Bolt, Standard, Low Carbon Steel, Finish Zinc Plated, Thread Size 1/4-20, Thread Length 1 3/8 In, Inside Length 3 1/4 In, Inside Width 2 In, For Pipe Size 1 1/2 In, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts, Package Quantity 10
Save 15%. Sign up for Z-mail.