1/4"-20 x 3/8" Pipe Size Plain 304 SS U-Bolt, 10 pk.

VALUE BRAND| Zoro #: G2343887| Mfr #: U17567.025.0037

$8.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2343887 Mfr #: U17567.025.0037
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesThread Length: 5/8"
Type: StandardThread Size: 1/4"-20
Material: 304 Stainless steelItem: U-Bolt
Includes: 2 Hex NutsFinish: Plain
For Pipe Size: 3/8"Inside Length: 1-1/4"
Inside Width: 3/4"Country of Origin (subject to change): Multiple

Product Description

U-Bolt, Standard, 304 Stainless Steel, Finish Plain, Thread Size 1/4-20, Thread Length 3/4 In., Inside Length 1-1/4 In., Overall Length -, Inside Width 3/4 In., For Pipe Size 3/8 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts, Package Quantity 10

Product Reviews