20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

U-Bolt, 1/4-20x3/4x1 1/4, PK10

VALUE BRAND| Zoro #: G0873677| Mfr #: 3ZHA3

$10.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0873677 Mfr #: 3ZHA3
Item: U-BoltType: Standard
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesIncludes: 2 Hex Nuts
Finish: ZincFor Pipe Size: 3/8"
Inside Length: 1-1/4"Inside Width: 3/4"
Thread Length: 3/4"Overall Length: -
Thread Size: 1/4"-20Material: Low Carbon Steel
Country of Origin (subject to change): China

Product Description

U-Bolt, Standard, Low Carbon Steel, Finish Zinc Plated, Thread Size 1/4-20, Thread Length 3/4 In, Inside Length 1 1/4 In, Inside Width 3/4 In, For Pipe Size 3/8 In, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.